Shop All Reciprocating Saws
Dewalt
Reciprocating Saw Kit, Cordless, Full-Size
Mfr # DCS389X2/DCG418B
Zoro # G2779083
product price: $852.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries
- Voltage 60 V
- Stroke Length 1 1/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS389X2/DCG418B
- Zoro # G2779083
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 3/4 in |
Description
Reciprocating Saw Kit, Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 3/4 in, Tool Weight 7.6 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. (06554-00)
- URREA Extension, 1/2"X36" (546436)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- DEWALT 9" L x 14 TPI Bi-metal Reciprocating Saw (21235B9114GR/ DWE305)
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- Dewalt Power Saws