Shop All Reciprocating Saws
Dewalt
Reciprocating Saw Kit, Cordless, Compact
Mfr # DCS369P1 / DCB205
Zoro # G2780090
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 20 V
- Stroke Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS369P1 / DCB205
- Zoro # G2780090
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Tool Length | 12 1/2 in |
Description
Reciprocating Saw Kit, Cordless, Series ATOMIC 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 12 1/2 in, Tool Weight 3.1 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- URREA Air Hammer 2100 IPM (UP715)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- 3M DBI-SALA Bag/Tote, Pouch, Black, Polyester (1500131)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- DEWALT Reciprocating Saw Kit, Cordless, Full-Size (DCS389X2/DCG418B)
- Dewalt Reciprocating Saws