Shop All Reciprocating Saws
Dewalt
Reciprocating Saw Kit, Bonus Battery
Mfr # DCS389X2
Zoro # G108789552
original price:
$753.99
32% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (3) Batteries, Bare Tool, Charger
- Voltage 60 V
- Stroke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS389X2
- Zoro # G108789552
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 3/4 in |
Description
Reciprocating Saw Kit,Bonus Battery, Cordless, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 3/4 in, Tool Weight 7.6 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (3) Batteries, Bare Tool, Charger, Voltage 60 V, Battery Series FLEXVOLT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 5/8" x (1622)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ M12™ ROVER™ Mounting Flood Light (2520-21XC, 2364-20)
- Dewalt Power Saws