Shop All Reciprocating Saws
Dewalt
ReciprocatIng Saw, Cordless
Mfr # DCS369P1
Zoro # G0746605
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool (1) Battery, (1) Charger
- Voltage 20 V
- Stroke Length 5/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS369P1
- Zoro # G0746605
- UPC # 885911625197
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Tool Length | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool (1) Battery, (1) Charger |
Voltage | 20 V |
Power Source | Cordless |
Max. Strokes per Minute | 2,800 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Brushless Motor | Yes |
Battery Model No. | (1) Mfg. No. DCB205 |
Features | 37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade |
Battery Series | 20V Max |
Number of Batteries Included | 1 |
Battery Capacity | 5 Ah |
Min. Strokes per Minute | 0 |
Series | Atomic 20V Max |
Variable Speed | Yes |
Charger Included | Yes |
Includes | (1) Belt Hook, (1) Tool Bag |
Tool Weight | 3.13 lb |
Description
Reciprocating Saw, Cordless, Series Atomic 20V Max, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 3.13 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool (1) Battery, (1) Charger, Voltage 20 V, Battery Series 20V Max, Number of Batteries Included 1, Battery Capacity 5 Ah, Battery Model No. (1) Mfg. No. DCB205, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, with Screw (32575)
- INGERSOLL-RAND 68 Piece SAE/Metric Master Mechanics Tool Set (752018)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- DEWALT Reciprocating Saw Kit, Bonus Battery (DCS389X2)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- MAKITA 12A Recipro Saw (JR3051T)
- Dewalt Power Saws