Shop All Reciprocating Saws
Dewalt
Reciprocating Saw, Cordless, Battery
Mfr # DCS312B/DCB124
Zoro # G006430600
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Voltage 12 V
- Stroke Length 5/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS312B/DCB124
- Zoro # G006430600
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Tool Length | 12 1/8 in |
Description
Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Blade Clamp Type Twist Lock, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Tool Length 12 1/8 in, Tool Weight 3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12 V, Battery Series 12V MAX*
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- HYDE JOINT KNIFE FLEX 10""W (02880)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- DEWALT Compact Recip Saw Bare (DCS387B)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw (Tool Only) (DCS389B)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- DEWALT Reciprocating Saw Kit, Cordless, Full-Size (DCS389X2/DCG418B)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- Dewalt Power Saws