Shop All Reciprocating Saw Blades
Dewalt
Reciprocating Saw Blade, 6" L, 1" H
Mfr # DWAR656CT-1
Zoro # G906888174
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 1 in
- Cut Width 2 in
- Tip Material Carbide Tipped
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAR656CT-1
- Zoro # G906888174
- UPC # 885911644501
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Cut Width | 2 in |
Height | 1 in |
Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saw |
Tip Material | Carbide Tipped |
Application | Cast Iron, Stainless Steel, Thick Metal |
Teeth per Inch | 6 |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Cast Iron, Stainless Steel, Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 6, Cut Width 2 in, Tip Material Carbide Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 7/16 in. (22328)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR6108CT-1)
- DEWALT 6" 4/6TPI Recip Blade-5PK (DWAFV466)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- DIABLO CARBIDE RECIP BLD 6"" 3PK (DS0603CP3)
- Dewalt Power Saw Blades