Shop All Reciprocating Saws
Dewalt
ReciprocatIng Saw, 17-1/2In L, 220V
Mfr # DWE305PK-QS
Zoro # G2272868
original price:
$196.99
5% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 240V AC
- Adjustable Shoe No
- Cutting Action Straight
- Amps 12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE305PK-QS
- Zoro # G2272868
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Length of Stroke | 1-1/8" |
Cord Length | 13 ft |
Tool Length | 17 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Voltage | 240V AC |
Adjustable Shoe | No |
Cutting Action | Straight |
Amps | 12.0 |
Features | 4-Position Blade Clamp, 50 Hz (Not for use in the USA), Variable Speed Trigger |
Standards | UL Listed |
Number of Conductors | 2 |
Blade Stroke | 1-1/8" |
Strokes per Minute | 0 to 2800 |
Corded/Banded | Corded |
Keyless Blade Clamp | Yes |
Item - Corded Reciprocating Saws | Corded Reciprocating Saw |
Corded/Cordless | Corded |
Tool Weight | 7.2 lb |
Description
Reciprocating Saw, Adjustable Shoe No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 240V AC, Cord Length 13 ft, Features 4-Position Blade Clamp, 50 Hz (Not for use in the USA), Variable Speed Trigger, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- PRO-GRADE TOOLS Replacement Knife Blades, 5 pcs., #11 (82037)
- IGAGING 12" 2 Piece Precision Combination Square Set - 34-212-2 (34-212-2)
- MICRO 100 Engraving Tool (RSC-250-230)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT Cordless Reciprocating Saw Kit, 5.0A/hr. (DCS380P1, DCB205)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- Dewalt Power Saws