Shop All Reader Eyewear
Dewalt
Reading Glasses, +1.0, Clear, Polycarbonate
Mfr # DPG59-110D
Zoro # G9075001
original price:
$11.65
15% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG59-110D
- Zoro # G9075001
- UPC # 674326281810
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Reinforcer RX(TM), Foam Lined No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Pipe Wrap Tape, 4" X 100Ft, 10 Mil (10280)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- CONDOR Gate Valve Lockout, 5 in. to 6-1/2 in. (48KV23)
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-225D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-215D)
- DEWALT Safety Glasses Clr/Yllw (DPG54-1C)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- Dewalt Eye Protection