Shop All Cordless Impact Tools
Dewalt
Ratchets
Mfr # DCF500GG1
Zoro # G112483736
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Drive Size 1/4 in Square; 3/8 in Square
- Includes 1/4 in Quick Change Hex, 1/4 in Square Drive, 3/8 in Square Drive, Charger, DCB124G 12V MAX* Oil Resistant 3.0 Ah Battery, DCF500 - 1/4 in and 3/8 in Ratchet, Kit Bag
- Features Brighten your Workspace with the Integrated Led Light and Prevent Accidental Tool Activation Using the Tool's Trigger Lock
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF500GG1
- Zoro # G112483736
- UPC # 885911791168
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Square; 3/8 in Square |
Overall Length | 13 in |
Details
Item | Ratchets |
Voltage | 12V |
Includes | 1/4 in Quick Change Hex, 1/4 in Square Drive, 3/8 in Square Drive, Charger, DCB124G 12V MAX* Oil Resistant 3.0 Ah Battery, DCF500 - 1/4 in and 3/8 in Ratchet, Kit Bag |
Features | Brighten your Workspace with the Integrated Led Light and Prevent Accidental Tool Activation Using the Tool's Trigger Lock |
Fastening Torque | 50 ft-lb |
Battery Capacity | 3.0 Ah |
Battery Series | 12V MAX |
Number of Batteries Included | 1 |
Tool Weight | 1.95 lb |
Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
Brushless Motor | Yes |
Case Included | Yes |
Power Source | Cordless |
Free Speed | 450 RPM |
Battery Model No. | DCB124G |
Charger Included | Yes |
Description
Ratchets, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 12V, Brushless Motor Yes, Fastening Torque 50 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in Square; 3/8 in Square, Number of Batteries Included 1, Battery Capacity 3.0 Ah, Battery Model No. DCB124G, Battery Series 12V MAX, Charger Included Yes, Case Included Yes, Overall Length 13 in, Tool Brand Dewalt, Tool Weight 1.95 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- KO-KEN Nut Setter TORX E5 50mm 1/4 Hex Drive (113.50-E5)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- DEWALT Impact Driver, 20V DC, Bonus Battery (DCF850B)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891B)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- Dewalt Cordless Impact Tools