Shop All Cordless Impact Tools
Dewalt
Ratchet, Cordless, 2.4 lb, Bonus Battery
Mfr # DCF513B
Zoro # G008789584
original price:
$601.94
34% off
new price: $394.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Glass-Filled Nylon Housing, Variable Speed Trigger
- Battery Capacity (1) 1.7 Ah
- Handle Type In-Line
- Brushless Motor Yes
- Drive Size 3/8 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF513B
- Zoro # G008789584
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 14 3/16 in |
Head Width | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Battery Capacity | (1) 1.7 Ah |
Handle Type | In-Line |
Brushless Motor | Yes |
Voltage | 20V DC |
Tool Weight | 2.4 lb |
Retainer Type | Ball Detent |
Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
Number of Batteries Included | 1 |
Free Speed | 250 RPM |
Case Included | No |
Power Source | Cordless |
Charger Model | DCB112 |
Battery Model No. | DCBP034 |
Fastening Torque | 70 ft-lb |
Wireless Tool Tracking | No |
Charger Included | Yes |
Description
Ratchet,Cordless,2.4 lb,Bonus Battery, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Battery Model No. DCBP034, Battery Series POWERSTACK, Charger Included Yes, Charger Model DCB112, Case Included No, Overall Length 14 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Round Bastard File (DIC11526)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 2" (16218)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/32)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- DEWALT 20V 7/16" (DCF898B/DCB204)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- DEWALT 20V 7/16" (DCF898B)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- Dewalt Cordless Tools