Shop All Cordless Impact Tools
Dewalt
Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM
Mfr # DCF513D1
Zoro # G605929093
product price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries Included 1
- Case Included Yes
- Brushless Motor Yes
- Tool Weight 2.4 lb
- Wireless Tool Tracking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF513D1
- Zoro # G605929093
- UPC # 885911738286
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Overall Length | 14 3/16 in |
Drive Size | 3/8 in Square |
Head Width | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries Included | 1 |
Case Included | Yes |
Brushless Motor | Yes |
Tool Weight | 2.4 lb |
Wireless Tool Tracking | No |
Retainer Type | Ball Detent |
Power Source | Cordless |
Voltage | 20V DC |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Battery Capacity | (1)2.0Ah |
Charger Included | Yes |
Battery Model No. | 21RV46 |
Free Speed | 250 RPM |
Handle Type | In-Line |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Charger Model | Mfr. No. DCB112 |
Fastening Torque | 70 ft-lb |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1)2.0Ah, Battery Model No. 21RV46, Battery Series 20V, Charger Included Yes, Charger Model Mfr. No. DCB112, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- TITAN SECURITY BIT SET 100 PC (TL16100)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- Dewalt Cordless Tools