Shop All Cordless Knockout Tools
Dewalt
Ratchet, Cordless, 1.7 lb, 12V DC, Battery
Mfr # DCF504B/DCB124
Zoro # G906430595
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Includes Battery, Tool
- Tool Weight 2.2 lb
- Battery Capacity 3.0 AH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF504B/DCB124
- Zoro # G906430595
- Country of Origin Multiple
- Category Cordless Knockout Tools
Dimensions
Drive Size | 1/2" Square |
Overall Length | 13 in |
Head Width | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet |
Voltage | 12V DC |
Includes | Battery, Tool |
Tool Weight | 2.2 lb |
Battery Capacity | 3.0 AH |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Wireless Tool Tracking | No |
Battery Model No. | DCB124 |
Free Speed | 250 RPM |
Charger Included | No |
Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
Case Included | No |
Power Source | Cordless |
Fastening Torque | 60 ft-lb |
Retainer Type | Ball Detent |
Number of Batteries Included | 1 |
Brushless Motor | Yes |
Battery Series | 12V MAX* |
Handle Type | In-Line |
Description
Ratchet, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 250 RPM, Drive Size 1/2 In. Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 3.0 AH, Battery Model No. DCB124, Battery Series 12V MAX*, Charger Included No, Case Included No, Overall Length 13 in, Wireless Tool Tracking No, Tool Brand DEWALT, Tool Weight 2.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate, Style B (K0051.9254782)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1K2)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, Battery (DCF503B/DCB124)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- GREENLEE Battery Knock Out Kit (LS50L11B4)
- GREENLEE Battery Knock Out Kit (LS100X11SB4X)
- Dewalt Cordless Knockout Tools