Shop All Cordless Impact Tools
Dewalt
Ratchet 3/8", w/ 2 Bonus Batteries
Mfr # DCF503B/DCB126/DCB126
Zoro # G911769567
product price: $586.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Glass-Filled Nylon Housing, Variable Speed Trigger
- Battery Capacity (2) 5.0 Ah
- Drive Size 3/8 in Square
- Voltage 12V DC
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF503B/DCB126/DCB126
- Zoro # G911769567
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 3/16 in |
Overall Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Battery Capacity | (2) 5.0 Ah |
Voltage | 12V DC |
Brushless Motor | Yes |
Handle Type | Inline |
Tool Weight | 2.2 lb |
Includes | (2) Batteries, Tool |
Cordless Tool Kit Contents | (1) Tool; (2) Batteries |
Power Source | Cordless |
Fastening Torque | 60 ft-lb |
Number of Batteries Included | 2 |
Retainer Type | Ball Detent |
Wireless Tool Tracking | No |
Free Speed | 250 RPM |
Case Included | No |
Battery Model No. | DCB126 |
Charger Included | No |
Description
Ratchet, Cordless Tool Kit Contents (1) Tool; (2) Batteries, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type Inline, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. DCB126, Charger Included No, Case Included No, Overall Length 13 in, Wireless Tool Tracking No, Tool Brand DEWALT(R), Tool Weight 2.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- KNIPEX Pliers Wrenches, 12" Pliers Wrench (86 01 300 SBA)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- Dewalt Cordless Impact Tools