Shop All Screwdriver Bit Sets
Dewalt
RAPID LOAD(R) Accessory Sets with ToughCase(R)+
Mfr # DWAMF1235RL
Zoro # G4108755
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1 in PH1, (4) 1 in PH2, 1 in SL8, 1 in Q1, (2) 1 in Q2, (2) 2 in PH1, (4) 2 in PH2, 2 in PH3, 2 in SL8, 2 in SL10, (2) 2 in Q2, 2 in T20, 2 in T25, 3.5 in PH2, 1/2 in Spade, 3/4 in Spade, 1/4 in Nutsetter, 5/16 in Nutsetter, (2) 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Compact Magnetic Drive, 3 in Holder
- Impact Rated Yes
- Bit Length 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in, 3 1/2 in
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAMF1235RL
- Zoro # G4108755
- UPC # 885911641661
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in, 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1 in PH1, (4) 1 in PH2, 1 in SL8, 1 in Q1, (2) 1 in Q2, (2) 2 in PH1, (4) 2 in PH2, 2 in PH3, 2 in SL8, 2 in SL10, (2) 2 in Q2, 2 in T20, 2 in T25, 3.5 in PH2, 1/2 in Spade, 3/4 in Spade, 1/4 in Nutsetter, 5/16 in Nutsetter, (2) 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Compact Magnetic Drive, 3 in Holder |
Impact Rated | Yes |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Application - Tools | Hand |
No. of Pieces | 35 |
Description
The Dewalt DWAMF1235RL Screwdriver Bit Set is a reliable tool kit that contains all the bits you need to work on various fasteners. These are durable screwdriver bits made of S2 steel, which gives them superior hardness and toughness. This screwdriver bit set comes with 35 pieces in total, including 1/16 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., 1 in., 2 in. and 3 1/2" bits. Each long hex shank bit has a size of 1/4". They are also impact rated for added durability. The application tools included are hand tools, so they can be used for jobs such as tightening or loosening screws or bolts. With this Dewalt DWAMF1235RL Screwdriver Bit Set, you will have everything you need to tackle your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- KRAFT TOOL Molded Rubber Float, 10inx4in, Wood Handle (PL398)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- DEWALT 31PC Screwdriving Set (DWAX100)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- XCELITE Stubby Blade Bit Set, Pieces 12 (99PA50N)
- Dewalt Screwdriver Bit Sets