Shop All Cell Phone Accessories
Dewalt
Radio / Mobile Phone Holder with Lanyard
Mfr # DXDP910600
Zoro # G810044895
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Attachment Points Included 1
- Additional Kit Contents Tool Lanyard, Tool Pouch
- Tether Style Elastic
- Weight Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP910600
- Zoro # G810044895
- UPC # 00810091650578
- Country of Origin Multiple
- Category Cell Phone Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Radio / Mobile Phone Holder with Lanyard |
Number of Attachment Points Included | 1 |
Additional Kit Contents | Tool Lanyard, Tool Pouch |
Tether Style | Elastic |
Weight Capacity | 2 lb |
Attachment Point Style | Carabiner |
Tethering Component | Tether |
Number of Tethers Included | 1 |
Description
Radio / Mobile Phone Holder with Lanyard, Weight Capacity 2 lb, Size Not Applicable, Attachment Point Style Carabiner, Number of Belts Included Not Applicable, Tether Style Elastic, Tethering Component Tether, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Tool Lanyard, Tool Pouch, Wristband Style Not Applicable, Number of Wristbands Included Not Applicable, Belt Padding Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- DURACELL Silver Oxide 376/377 1.5 V 0.02 Ah Electronic/Watch Battery , 2PK (D377B2PK08)
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- IOGEAR Bluetooth USB 4.0 Micro Adptr (GBU521)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- CELLHELMET Privacy Tempered Glass Screen Protector for Apple iPhone 14 Pro, Privacy (P-TEMP-I14-PRO)
- COMMSCOPE Replacement for Tessco L4tnf-psa (L4TNF-PSA)
- NITE IZE Magnetic Socket, Metal Ring (STOMS-01-R8)
- OFFICEMATE Phone Stand, Plastic, Black (22802)
- CLC WORK GEAR Cell Phone Holder, 1 Pocket, Polyester, Black (5124)
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- Dewalt Cell Phone Accessories