Shop All Quick Connect Fittings
Dewalt
Quick Connect Tool
Mfr # DXDP910100
Zoro # G310044890
Not eligible for select promotions
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tethers Included 1
- Weight Capacity 5 lb
- Tethering Component Tether
- Tether Style Elastic
- Additional Kit Contents Attachments, Tool Lanyard, Tool Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXDP910100
- Zoro # G310044890
- UPC # 00810091650363
- Country of Origin Multiple
- Category Quick Connect Fittings
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Connect Tool Tethering Kit, 5 lb. capacity |
Number of Tethers Included | 1 |
Weight Capacity | 5 lb |
Tethering Component | Tether |
Tether Style | Elastic |
Additional Kit Contents | Attachments, Tool Lanyard, Tool Tape |
Attachment Point Style | Carabiner, Corded Strap |
Number of Attachment Points Included | 3 |
Description
Quick Connect Tool Tethering Kit, 5 lb. capacity, Weight Capacity 5 lb, Size Not Applicable, Attachment Point Style Carabiner, Corded Strap, Number of Belts Included Not Applicable, Tether Style Elastic, Tethering Component Tether, Number of Attachment Points Included 3, Number of Tethers Included 1, Additional Kit Contents Attachments, Tool Lanyard, Tool Tape, Wristband Style Not Applicable, Number of Wristbands Included Not Applicable, Belt Padding Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- CRC Food Grade Anti-Seize, H1 Food Grade, 16 oz Brush-Top Can, White (SL35906)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- ALPHA TECHNOLOGIES AIGNEP Multi-Socket Universal Coupler, , 3/8" x 3/8" Female NPTF (80195-06)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- Dewalt Quick Connect Fittings