Shop All Adhesive Anchors
Dewalt
Pure50+ Epoxy, 9 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 08600-PWR
Zoro # G7254900
original price:
$41.77
22% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Container Type Cartridge
- Compatible Anchor Diameter 3/8"-1-1/4"
- Includes Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 08600-PWR
- Zoro # G7254900
- UPC # 075352108766
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 9 Oz |
Compatible Anchor Diameter | 3/8"-1-1/4" |
Rod Dia. | 3/8 in -1-1/4 in |
Compatible Anchor Size | 3/8 to 1 1/4 in |
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 9 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time 24 hr, Minimum Performance Temperature 50 Degrees F, Maximum Performance Temperature 104 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375)
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- DEWALT Adhesive Anchors, PK 25 (07862-PWR)
- DEWALT Adhesive Anchors, PK 25 (08310-PWR)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- PC-CONCRETE Epoxy, 1.4 Oz Container Size Cartridge (070086)
- Dewalt Adhesive Anchors