Shop All Utility Pumps
Dewalt
AAA Professional Triplex Pump Kit 90036 3200 PSI at 2.8 GPM Industrial Triplex Pump Kit
Mfr # 90036
Zoro # G0938294
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand DEWALT(R)
- For Use With Mfr. Model Number DXPW60603
- Length 12"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 90036
- Zoro # G0938294
- UPC # 879399002069
- Country of Origin China
- Category Utility Pumps
Dimensions
Length | 12" |
Width | 9" |
Height | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump |
Fits Brand | DEWALT(R) |
For Use With Mfr. Model Number | DXPW60603 |
Pump Body Material | Black Aluminum |
Description
Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 1.5 HP HD Centrifugal Pump Sprinkler (FP5172)
- ASPEN Mini Orange Univ Pump 100-250 V (83909)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU74)
- DAYTON Pump, Jet, Shallow Well (1D872)
- DEWALT AAA Professional Triplex Pump Kit 90038 3800 PSI at 3.5 GPM Industrial Triplex Pump Kit (90038)
- ASHLAND PUMP 1 1/4in Submersible Utility Pump - 1/3 HP (UT56)
- FLOTEC Utility Pump, Water Removal, 12V DC (FP0FDC)
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- SIMER 2355 Submersible Utility Pump, 1/3Hp (2355-04)
- BECKSON Beckson 216PC Handy-Mate Utility Pump - 16" Kit (216PC)
- Dewalt Utility Pumps