Shop All Reciprocating Saw Blades
Dewalt
Pruning Bi-Metal Reciprocating Saw Blades
Mfr # DWAR516P
Zoro # G801227580
original price:
$7.55
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- Height 1/16 in
- Number of Cutting Edges 1
- Includes 1 Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAR516P
- Zoro # G801227580
- UPC # 885911630849
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 1/16 in |
Cut Width | 0.75 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Includes | 1 Blade |
Material | Bi-Metal |
Teeth per Inch | 6 |
Application | Wood |
Tip Material | Bi-Metal Tipped |
Blade Thickness | 3/64 in |
Back Style | Tapered |
Description
Reciprocating Saw Blades, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Blade Width 3/4 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.75 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- DRILL AMERICA 1-3/8" Forstner Drill Bit (DMS70-0100)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR156CT-1)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- DEWALT 6" 6TPI 2X Recip Blade 5pk (DWA4166)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR160)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- Dewalt Reciprocating Saw Blades