Shop All Tool Boxes
Dewalt
Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H
Mfr # DWST14121
Zoro # G105976702
product price: $44.99
/ea
Not eligible for select promotions
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Yellow
- Features Full Accessibility and Visibility, Impact-Resistant, Locking Mechanism On Top
- Includes (12) Bin Name Plate Labels, (12) Removable Bins
- Handle Type Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST14121
- Zoro # G105976702
- UPC # 076174813432
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 4 in |
Height | 14 in |
Overall Height | 13 7/8 in |
Overall Width | 3 7/8 in |
Overall Depth | 17 3/4 in |
Interior Dimensions | 17.5 in x 13.875 in x 3.875 in |
Handle Length | 7 1/5 in |
Handle Width | 1 in |
Description
Tool Boxes, Material Plastic, Overall Depth 17 3/4 in, Overall Height 13 7/8 in, Overall Width 3 7/8 in, Locking System Latch, Color Black and Yellow, Number of Compartments (12) Bins, Body Finish Textured, Body Gauge 2.2 mm, Closure Type Open Individual Bins, Compatible Modular System Dewalt Pro Organizer, Configuration Individual, Features Full Accessibility and Visibility, Impact-Resistant, Locking Mechanism On Top, Handle Grip Style Rubber, Handle Length 7 1/5 in, Handle Type Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 FtLbs) (759986)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- Dewalt Tool Boxes