Shop All Leaf Blowers
Dewalt
Pressure Washer Kit, 400 cfm, 90 mph, 20V
Mfr # DCPW550B / DCB205
Zoro # G2612537
product price: $347.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
- Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCPW550B / DCB205
- Zoro # G2612537
- UPC # 885911413510
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Width | 5 in |
Length | 39 in |
Height | 12 in |
Hose Dimensions | 20 ft |
Description
Pressure Washer Kit, Medium Duty (2000 to 2799 psi), Operating Pressure 550 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Hand Held, 1 gpm, Detergent Injection System Soap Bottle, Volts/Phase 20V MAX*, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Steel, Usable Hours per Week 0 to 10, Hose Dimensions 20 ft, Burner Fuel Electric, Net Weight 5.5 lb, Includes (1) Battery, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Female GHT X 1/2 Inch MIP Nipple (4400309)
- VECTOR Plasma Insect Light (45091609)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-120808)
- MTD Bag-Grass (964-0221)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- DEWALT Blower Kit, 20.0V, Includes Blower Nozzle (DCE100B/DCB203)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- DEWALT Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb (DCBL770B / DCB606)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- MILWAUKEE TOOL Compact Blower, 175 cfm, 110 MPH, 12 V, 3.3 lb (48-11-2412, 0852-20)
- Dewalt Leaf Blowers & Vacuums