Shop All Pressure Washers
Dewalt
Light Duty 1500 psi 1.8 gpm Cold Water Electric Pressure Washer
Mfr # DXPW1500E
Zoro # G7638486
product price: $711.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Washer Water Type Cold
- Amps AC 13.8 A
- Length 27 1/2 in
- Width 19 in
- Pressure Washer HP Range 0 to 1.9 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXPW1500E
- Zoro # G7638486
- UPC # 636893403200
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 27 1/2 in |
Width | 19 in |
Hose Dimensions | 5/16 in x 25 ft |
Height | 39 3/4 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,500 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120, Pump Drive Direct, Pump Type Industrial Triplex, Piston Material Stainless Steel, Usable Hours per Week 20+, Hose Dimensions 5/16 in x 25 ft, Net Weight 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- TURBOSWING TurboSwing TSXXL XXL Twin TurboSwing Ski Tow Bar (TSXXL)
- STENS Hi-Lift Blade Fits Gravely 025124 03253900 09081200 315-792 (315-792)
- OREGON Lawn Mower Belt, Excel 781443, 1/2in. x 62-3/8in. (75-663)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (DXPW60606)
- DEWALT Pressure Washer (DCPW1600Y2)
- DEWALT Pressure Washer (DWPW3000)
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (DXPW60603)
- DEWALT Pressure Washer, Cold, 2100 psi, 1.2 gpm (DWPW2100)
- DEWALT Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer (DXPW60604)
- PULSAR 3100 PSI 212cc Gas-Powered Pressure Washer with 5 Quick-Connect Tips (W31H19)
- Dewalt Pressure Washers