Shop All Pressure Switches
Dewalt
Pressure Switch; 145-175 PSI, 4 port
Mfr # DXCM034-0199
Zoro # G005312600
original price:
$42.35
8% off
new price: $38.55
/ea
Not eligible for select promotions
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 PSI
- Thread Size 1/4 in. NPT
- Burst Pressure 175 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM034-0199
- Zoro # G005312600
- UPC # 846212074497
- Country of Origin China
- Category Pressure Switches
Dimensions
Thread Size | 1/4 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure (PSI) | 145 PSI |
Burst Pressure | 175 PSI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EG88)
- PROSKIT Solar Series Die Set, Wire Ferrules AWG (300-105)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- HONEYWELL Ap5210-30 Airflow Differential (AP5210-30)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- SQUARE D Pressure Switch Pump 20-40 Psi (FSG3J20BP)
- TELEDYNE CONTROLS Pressure Switch * Replaces E0255500 * (R2076600)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- ALLEN BRADLEY 15PSI PRESSURE SWITCH (836-C2J)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NC, 1/8" NPT, 15-100 psi, Spade Terminals (100L-2-1-15/100-4)
- Dewalt Pressure Switches