Shop All Press Tools & Accessories
Dewalt
Press Jaws, 1/2" to 4", SS
Mfr # DCE200200
Zoro # G409559755
Free Shipping & Returns
Not eligible for select promotions
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Compatible Pipe Size 1/2 in
- Kit Pipe or Tubing Sizes Included 1/2 in to 4 in
- Compatible Pipe Size 1/2 in to 4 in
- Overall Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE200200
- Zoro # G409559755
- UPC # 885911643528
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Minimum Compatible Pipe Size | 1/2 in |
Kit Pipe or Tubing Sizes Included | 1/2 in to 4 in |
Compatible Pipe Size | 1/2 in to 4 in |
Overall Length | 8.5 in |
Maximum Compatible Pipe Size | 4 in |
Manufacturer Warranty Length | 3 yr Limited |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaws |
Material | Stainless Steel |
Compatible Tool Manufacturer Part Number | DCE200 |
Compatible Fitting System | Professional-Grade Press |
Compatible Material Type | Copper, Stainless Steel |
Compatible Press Tool Type | Standard |
Description
Press Jaws, Product Type Jaws and Rings, Compatible Fitting System Professional-Grade Press, Compatible Material Type Copper, Stainless Steel, Compatible Pipe Size 1/2 in to 4 in, Kit Pipe or Tubing Sizes Included 1/2 in to 4 in, Material Stainless Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1/2 in, Overall Length 8.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 6 In., Slip (6601)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- CHARLOTTE PIPE AND FOUNDRY LONG TURN WYE HUB 4X4X3"" (PVC005021800)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- DEWALT Press Tool Kit, 20.0V, Short Throw, Voltage: 20.0 (DCE200M2/DCB205)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- DEWALT Compact Press Tool, Cordless, 20 V (DCE210D2)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- DEWALT Press Tool Kit, 8550lb Crimp Force, 5sec (DCE200M2K/DCB205)
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- Dewalt Press Tools & Accessories