Shop All Press Tools & Accessories
Dewalt
Press Jaw, Copper; SS, 3 in Pipe
Mfr # DCE201300
Zoro # G306155609
product price: $770.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Compatible Tool Manufacturer Part Number DCE200
- Minimum Compatible Pipe Size 1/2 in
- Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
- Compatible Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE201300
- Zoro # G306155609
- UPC # 885911795821
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Minimum Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day |
Compatible Pipe Size | 3 in |
Kit Pipe or Tubing Sizes Included | 3 in |
Maximum Compatible Pipe Size | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Galvanized Steel |
Compatible Tool Manufacturer Part Number | DCE200 |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Compatible Press Tool Type | Extended, Standard |
Compatible Fitting System | Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL |
Product Type | Rings |
Description
Press Jaw, Product Type Rings, Compatible Fitting System Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 3 in, Kit Pipe or Tubing Sizes Included 3 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3184 04 00)
- TYGON Tygon(R) 2001, Tubing, 3/8 in, 50 Ft, Clear (AE300027)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200012)
- DEWALT Compact Press Tool, Cordless, 20 V (DCE210D2)
- DEWALT Press Jaw, Carbon Steel, 3/4 in Pipe (DCE202034)
- DEWALT Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb (DCE210D2K)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- RIDGID Press Ring Kit, Compact, 1/2 To 1 1/4 In (28043)
- Dewalt Plumbing Tools