Shop All Press Tools & Accessories
Dewalt
Press Jaw, Carbon Steel, 3/4 in Pipe
Mfr # DCE202034
Zoro # G306155616
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Galvanized Steel
- Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
- Compatible Press Tool Type Extended, Standard
- Maximum Compatible Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE202034
- Zoro # G306155616
- UPC # 885911790994
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day |
Kit Pipe or Tubing Sizes Included | 3/4 in |
Minimum Compatible Pipe Size | 1/2 in |
Compatible Pipe Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Galvanized Steel |
Compatible Fitting System | Elkhart PowerPress, Nibco BenchPress, Viega MegaPress |
Compatible Press Tool Type | Extended, Standard |
Compatible Tool Manufacturer Part Number | DCE200 |
Product Type | Jaws |
Compatible Material Type | Carbon Steel |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress, Compatible Material Type Carbon Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day, Maximum Compatible Pipe Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PP/EPDM, FPT x FPT (BFA3005TES)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200012)
- DEWALT Compact Press Tool, Cordless, 20 V (DCE210D2)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200200)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- Dewalt Press Tools & Accessories