Shop All Press Tools & Accessories
Dewalt
Press Jaw, Carbon Steel, 2 in Pipe
Mfr # DCE203200
Zoro # G606155583
product price: $550.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Kit Pipe or Tubing Sizes Included 2 in
- Compatible Material Type Carbon Steel
- Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
- Compatible Press Tool Type Extended, Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE203200
- Zoro # G606155583
- UPC # 885911791045
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Kit Pipe or Tubing Sizes Included | 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day |
Compatible Pipe Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Galvanized Steel |
Compatible Material Type | Carbon Steel |
Compatible Fitting System | Elkhart PowerPress, Nibco BenchPress, Viega MegaPress |
Compatible Press Tool Type | Extended, Standard |
Compatible Tool Manufacturer Part Number | DCE200 |
Product Type | Rings |
Description
Press Jaw, Product Type Rings, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress, Compatible Material Type Carbon Steel, Compatible Pipe Size 2 in, Kit Pipe or Tubing Sizes Included 2 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- LARSEN SUPPLY CO 1-1/4"Chr Bath Strainer (03-5003)
- DECKO Dish Soap Tub Chr Decko (38010)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DEWALT Compact Press Tool, Cordless, 20 V (DCE210D2)
- DEWALT Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb (DCE210D2K)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- DEWALT Press Jaw, Carbon Steel, 3/4 in Pipe (DCE202034)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200012)
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- RIDGID Press Tool Jaw (67818)
- Dewalt Press Tools & Accessories