No Product Image Available

Dewalt

Premium TIG Welding Gloves, Large


product price: $26.59
/ea
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # DXMF03051LG
  • Zoro # G101992072
  • UPC #
    810897028014
  • Country of Origin Pakistan
  • Category Welding Gloves

Details

Promotion Restriction Not eligible for promotion

Description

The DEWALT DXMF03051 TIG Welding Gloves are built for industry-leading dexterity coupled with uncompromising protection and exceptional durability in a single, comfortable to wear glove. To provide you with the ultimate in dexterity and heat protection these gloves are made with a combination of fire-resistant, yet breathable, fabric on the cuff and back of the hand, grade-A buffalo leather across the palm and finger-tips, and all held together with durable Kevlar® threading. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the palm is reinforced with additional layers on high-abrasion locations along the palm, thumb saddle, and a drag patch along the side of the hand for a truly long wearing glove. To help better control welds the index finger is designed to be seamless for smooth electrode manipulation. The long, gauntlet-style cuffs are hook-and-loop adjustable for a custom forearm fit over or under other protective gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.