Shop All Welding Gloves
Dewalt
Premium Leather Welding Gloves, X-Large
Mfr # DXMF04051XL
Zoro # G402576537
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXMF04051XL
- Zoro # G402576537
- UPC # 810897028083
- Country of Origin Pakistan
- Category Welding Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXMF04051 Premium Leather Welding Gloves redefine the traditional workhorse glove of welding. This premium grade glove utilizes 100% grade-A buffalo leather, the toughest leather on the market, across the entire outer shell to provide you with serious heat protection. Unlike with other gloves, you get this protection without having to sacrifice dexterity - allowing for easier, more precise control during welds for a cleaner result. Durable Kevlar® threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the glove is further reinforced by additional layers at high-abrasion locations like the thumb saddle, index finger, and along the side of the hand with a drag patch for a truly long wearing glove. The long, gauntlet-style open cuffs provide forearm protection and easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- DEWALT Premium MIG / TIG Welding Gloves, Large (DXMF02051LG)
- DEWALT Premium MIG / TIG Welding Gloves, X-Large (DXMF02051XL)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- STEINER INDUSTRIES Welding Gloves, MIG/Stick Application, PR (P750-M)
- Dewalt Gloves & Hand Protection