Dewalt

Premium Leather Welding Gloves, Medium


product price: $34.99
/ea
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # DXMF04051MD
  • Zoro # G502576536
  • UPC #
    810897028069
  • Country of Origin Pakistan
  • Category Welding Gloves

Details

Promotion Restriction Not eligible for promotion

Description

The DEWALT DXMF04051 Premium Leather Welding Gloves redefine the traditional workhorse glove of welding. This premium grade glove utilizes 100% grade-A buffalo leather, the toughest leather on the market, across the entire outer shell to provide you with serious heat protection. Unlike with other gloves, you get this protection without having to sacrifice dexterity - allowing for easier, more precise control during welds for a cleaner result. Durable Kevlar® threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the glove is further reinforced by additional layers at high-abrasion locations like the thumb saddle, index finger, and along the side of the hand with a drag patch for a truly long wearing glove. The long, gauntlet-style open cuffs provide forearm protection and easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.