Shop All Circular Saw Blades
Dewalt
Precision ground woodworking blade for TrackSaw(TM) System - 48T
Mfr # DW5258
Zoro # G3197853
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Carbide Tipped
- Blade Type Combination
- For Use With Saw Type Track Saws
- Arbor Hole 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5258
- Zoro # G3197853
- UPC # 885911133562
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-1/8" |
Blade Dia. | 6 1/2 in |
Arbor Size | 13/16 in |
Max. Cutting Depth | 2 3/16 in |
Cut Width | 0.096 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 2 3/16 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Combination Cutting, Cut Width 0.096 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Track Saws, Blade Type Combination, Plate Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (5MV31)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/4-10UNC (342704)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- RIDGID Strap Wrench, 48 In Length, for 5 In Pipe (5)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- DEWALT 6-1/2" 90T Steel Saw Blade (Vinyl/Panneling) (DW9153)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 4-Teeth, Tungsten Carbide Cutting Edge (48-40-0670)
- Dewalt Power Saw Blades