Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 07616-PWR
Zoro # G5909911
product price: $156.99
/pk 50, $3.14/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07616-PWR
- Zoro # G5909911
- UPC # 075352076164
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-5/8" |
Thread Length | 3 1/8 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 0.875 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.875 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1375 PK (07914)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07614-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07316-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7450SD1-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7602SD6-PWR)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- Dewalt Wedge Anchors