Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK
Mfr # 07342-PWR
Zoro # G5937309
product price: $195.99
/pk 20, $9.80/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07342-PWR
- Zoro # G5937309
- UPC # 075352073422
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5-1/2" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/8" |
Thread Length | 3 5/8 in |
Nut Width | 1.125 in |
Washer Outside Diameter | 2 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.125 in, Washer Outside Diameter 2 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 140 PK (B01000.050.0225)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK (07304-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07322-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 12" L, Carbon Steel Zinc Plated, 10 PK (7451SD1-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7602SD6-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0275)
- Dewalt Wedge Anchors