Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK
Mfr # 07304-PWR
Zoro # G5930799
product price: $85.69
/pk 100, $0.86/ea
Free Shipping & Returns
Not eligible for select promotions
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07304-PWR
- Zoro # G5930799
- UPC # 075352073040
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/4 in |
Nut Width | 0.4375 in |
Washer Outside Diameter | 0.625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRY8)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Zinc Plated Steel (U17243.031.0151)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 9" L, Stainless Steel Stainless Steel, 10 PK (07363-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07322-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07622-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK (7427SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK (7434SD2-PWR)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0475)
- Dewalt Wedge Anchors