Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK
Mfr # 07302-PWR
Zoro # G5920113
original price:
$83.28
24% off
new price: $62.79
/pk 100, $0.63/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07302-PWR
- Zoro # G5920113
- UPC # 075352073026
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 1 1/4 in |
Washer Outside Diameter | 0.625 in |
Nut Width | 0.4375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (5ZA36)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- DEWALT Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK (07352-PWR)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 6" L, Stainless Steel Stainless Steel, 10 PK (07361-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07622-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7322SD4-PWR)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- Dewalt Wedge Anchors