Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK
Mfr # 07326-PWR
Zoro # G5911442
original price:
$117.99
10% off
new price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07326-PWR
- Zoro # G5911442
- UPC # 075352073262
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/4" |
Thread Length | 5 5/8 in |
Washer Outside Diameter | 1.0625 in |
Nut Width | 0.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 5 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040466GR)
- HHIP 0.107" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0107)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (07300-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (07323-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK (7427SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 50 PK (7423SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK (7426SD2-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (07330-PWR)
- Dewalt Concrete Anchors