Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 1" Dia., 9" L, Stainless Steel Stainless Steel, 10 PK
Mfr # 07363-PWR
Zoro # G5919687
original price:
$301.99
11% off
new price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
Not eligible for select promotions
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07363-PWR
- Zoro # G5919687
- UPC # 075352073637
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 9" |
Drill Bit Size | 1 in |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 5 3/8 in |
Nut Width | 1.3333 in |
Washer Outside Diameter | 2.5 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 9 in, Thread Length 5 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness Not Applicable, Nut Width 1.3333 in, Washer Outside Diameter 2.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05489)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 3000 PK (1410MPT)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 12" L, Stainless Steel Stainless Steel, 5 PK (07365-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07316-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (7323SD4-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK (7713HD5-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK (7424SD2-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- Dewalt Wedge Anchors