Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 1" Dia., 6" L, Stainless Steel Stainless Steel, 10 PK
Mfr # 07361-PWR
Zoro # G5935857
original price:
$396.78
36% off
Free Shipping & Returns
Not eligible for select promotions
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 07361-PWR
- Zoro # G5935857
- UPC # 075352073613
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 6" |
Drill Bit Size | 1 in |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 2 3/8 in |
Washer Outside Diameter | 2.5 in |
Nut Width | 1.3333 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 6 in, Thread Length 2 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness Not Applicable, Nut Width 1.3333 in, Washer Outside Diameter 2.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-62-65MGCT)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (U08200.050.0250)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (03805)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (07330-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7426SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 25 PK (7433SD2-PWR)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- Dewalt Concrete Anchors