Shop All Wedge Anchors
Dewalt
Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 7315SD4-PWR
Zoro # G8723416
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD4
- Material Stainless Steel
- Finish Stainless Steel
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7315SD4-PWR
- Zoro # G8723416
- UPC # 753527790038
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-7/8" |
Thread Length | 2 3/8 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 0.8125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.050.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1 in, Steel Pan Head Slotted Drive (A0090080100P)
- LINCOLN Hex Nut, 1/8", Steel, Zinc Clear Trivalent (L51055)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (7313SD4-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (7323SD4-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (07333-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (7416SD2-PWR)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 5 PK (2834512)
- Dewalt Concrete Anchors