Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK
Mfr # 7413SD2-PWR
Zoro # G8722953
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7413SD2-PWR
- Zoro # G8722953
- UPC # 753527710074
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 2-3/8" |
Thread Length | 1 3/4 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 0.8125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 2 3/8 in, Minimum Material Thickness 4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (U04104.025.0175)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8050957)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1" Lg, 10 PK (71721)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (79045)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 25 PK (7433SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (7444SD2-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 50 PK (7423SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2612334)
- Dewalt Wedge Anchors