Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 7414SD2-PWR
Zoro # G8722962
product price: $47.39
/pk 50, $0.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7414SD2-PWR
- Zoro # G8722962
- UPC # 753527755792
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 2-3/8" |
Thread Length | 2 1/4 in |
Washer Outside Diameter | 0.8125 in |
Nut Width | 0.5625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Thread Length 2 1/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 2 3/8 in, Minimum Material Thickness 4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0125)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 25 PK (7433SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (7416SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK (7438SD2-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Stainless Steel, 25 PK (07334-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7315SD4-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- Dewalt Wedge Anchors