Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 7427SD2-PWR
Zoro # G8723032
product price: $72.99
/pk 25, $2.92/ea
Not eligible for select promotions
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7427SD2-PWR
- Zoro # G8723032
- UPC # 753527711682
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 8-1/2" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/2" |
Thread Length | 6 7/8 in |
Washer Outside Diameter | 1.0625 in |
Nut Width | 0.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 8 1/2 in, Thread Length 6 7/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 5 PK (37628)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0126-SS32D)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 20 PK (7442SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7422SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (7435SD2-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (7414SD2-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- Dewalt Wedge Anchors