Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 7424SD2-PWR
Zoro # G8723014
Free Shipping & Returns
Not eligible for select promotions
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 7424SD2-PWR
- Zoro # G8723014
- UPC # 753527711200
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/2" |
Thread Length | 2 1/8 in |
Washer Outside Diameter | 1.0625 in |
Nut Width | 0.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 2 1/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK (HO-31SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.300.0100)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (7444SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 50 PK (7423SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 7" L, Steel Zinc Plated, 25 PK (7436SD2-PWR)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK (WW-34100)
- Dewalt Wedge Anchors