Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 7422SD2-PWR
Zoro # G8722996
product price: $67.55
/pk 50, $1.35/ea
Not eligible for select promotions
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7422SD2-PWR
- Zoro # G8722996
- UPC # 753527711064
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/2" |
Thread Length | 2 1/8 in |
Nut Width | 0.75 in |
Washer Outside Diameter | 1.0625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 1/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC2329-2520-SS)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK (7446SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (7413SD2-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7449SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK (7473SD1-PWR)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- Dewalt Wedge Anchors