Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 7452SD1-PWR
Zoro # G8437457
product price: $82.35
/pk 10, $8.24/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7452SD1-PWR
- Zoro # G8437457
- UPC # 075352780160
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 8" |
Drill Bit Size | 7/8 in |
Thread Size | 7/8"-9 |
Minimum Installation Depth | 3-1/2" |
Thread Length | 4 3/4 in |
Nut Width | 1.3125 in |
Washer Outside Diameter | 1.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 8 in, Thread Length 4 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 3 7/8 in, Minimum Material Thickness 10 in, Nut Width 1.3125 in, Washer Outside Diameter 1.75 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.140.0025)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141420)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020050-100P1)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 100 PK (7400SD1-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 6" L, Stainless Steel Stainless Steel, 10 PK (07361-PWR)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- Dewalt Concrete Anchors