Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 7434SD1-PWR
Zoro # G8989601
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7434SD1-PWR
- Zoro # G8989601
- UPC # 075352776231
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 4 in |
Washer Outside Diameter | 1.3125 in |
Nut Width | 0.9375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness 6 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04160.025.0125)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.087.0350)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA26)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (7424SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07342-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 5 PK (2858600)
- Dewalt Concrete Anchors