Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 7417SD1-PWR
Zoro # G8171195
original price:
$42.35
10% off
new price: $38.09
/pk 50, $0.76/ea
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7417SD1-PWR
- Zoro # G8171195
- UPC # 075352776033
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 7" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-5/8" |
Thread Length | 5 5/8 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 0.8125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 5 5/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 3 3/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (986041-100)
- KEYSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, Stainless Steel (78229)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.011.0087)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7454SD1-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK (7733HD5-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (7413SD2-PWR)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- Dewalt Wedge Anchors