Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 7461SD1-PWR
Zoro # G7980971
product price: $74.89
/pk 10, $7.49/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7461SD1-PWR
- Zoro # G7980971
- UPC # 075352781358
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 6" |
Drill Bit Size | 1" |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 2 3/8 in |
Washer Outside Diameter | 2 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 6 in, Thread Length 2 3/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 10 in, Nut Width Not Applicable, Washer Outside Diameter 2 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0035)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.050.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Stainless Steel (U17277.050.0250)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7450SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK (7713HD5-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK (7424SD2-PWR)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- Dewalt Wedge Anchors