Shop All Wedge Anchors
Dewalt
Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK
Mfr # 7733HD5-PWR
Zoro # G5362259
product price: $69.09
/pk 25, $2.76/ea
Not eligible for select promotions
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Power-Stud- HD5
- Material Carbon Steel
- Finish Galvanized
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7733HD5-PWR
- Zoro # G5362259
- UPC # 075352869513
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/8" |
Thread Length | 3 in |
Nut Width | 0.9375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5 in, Thread Length 3 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/8 in, Minimum Material Thickness 5 in, Nut Width 0.9375 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04172.050.0250)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 473 PK (54802)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Galvanized, 50 PK (7720HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK (7713HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Galvanized, 25 PK (7734HD5-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (7434SD1-PWR)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- Dewalt Wedge Anchors