Shop All Wedge Anchors
Dewalt
Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK
Mfr # 7713HD5-PWR
Zoro # G5368419
original price:
$35.65
16% off
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud- HD5
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 7713HD5-PWR
- Zoro # G5368419
- UPC # 075352869643
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-3/4" |
Thread Length | 1 1/2 in |
Nut Width | 0.5625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 5 Lock Washer-Zinc (T34LWZ5)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Plain Finish (45242)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7715HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK (7733HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (7402SD1-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 7" L, Stainless Steel Stainless Steel, 50 PK (7617SD6-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07314-PWR)
- Dewalt Wedge Anchors